Kichler Lighting Structures 100W 4-Light Bath Fixture in Polished Chrome

KK6464CH

Color Finish

(Pricing is for Polished Chrome)

$462.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Additional Shade Information: SATIN ETCHED
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Collection
Structures
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
10-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Mini Candelabra E-11
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
40 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday