Kichler Lighting

Suspension 10-1/2 in. 5-Light Candelabra E-12 Base Chandelier in Brushed Nickel

Part #KK42018NI  |  Manufacturer Part #42018NI

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/Brushed Nickel/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED CASED OPAL

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Tubular

Bulb Type: Halogen

Collection: Suspension

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 4-1/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 10-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 50-3/4 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: T4

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 5

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 60

Width: 4-1/4 in