Kichler Lighting Suspension 60W 2-Light Candelabra E-12 Base Krypton Bath Light

KK45316

Color Finish

Starting at $218.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Black/Chrome/Brushed Nickel/
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Type
Incandescent
Collection
Suspension
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5 in
Diameter
20 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
5 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
2
Style
Contemporary
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
60
Width
20 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday