Kichler Lighting
Sutter Place™ 42 in. 5-Blade Ceiling Fan with Light Kit in Brushed Nickel
Part #KK337014NI | Item #4325604 | Manufacturer Part #337014NI
Product Details
Specifications
AMP: 0.4
Blade Finish: Maple/Marive Cherry
Blade Pitch: 12°
Blade Span: 42 in
CFM: 3774
Collection: Sutter Place™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Energy Star Compliant: No
Glass Type: Satin Etched
Number Of Blades: 5
Number Of Lights: 3
Watts: 58