Kichler Lighting

Sutter Place™ 52 in. 5-Blade Ceiling Fan in Satin Natural White

Part #KK339011SNW  |  Manufacturer Part #339011SNW

Color/Finish:
Satin Natural White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reversible blades
  • Pull chain operation

Specifications

AMP: 0.49

Blade Finish: Satin Natural White

Blade Pitch: 12°

Blade Span: 52 in

Collection: Sutter Place™

Color Finish: Satin Natural White

Color Finish Category: Whites

Energy Star Compliant: No

Height: 12-1/4 in

Indoor Outdoor: Indoor

Number Of Blades: 5

Type: KK339011SNW

Volts: 120V

Watts: 59