Kichler Lighting Szeplo Patio 17W 6-Blade LED Ceiling Fan with 80 in. Blade Span

KK300301

Color Finish

Starting at $799.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Fan Information: Limited Lifetime Warranty, DC Motor, Size: 165MM , Light Kit Included , Blade Span 80
  • Additional Finishes': Satin Black/Weathered Steel Powder Coat/Olde Bronze/
  • Additional Shade Information: ETCHED CASED OPAL
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Safety Rated: ETL_Wet
  • Ships Via: UPS

SPECIFICATIONS

AMP
0.07, 0.18, 0.4
Blade Finish
Olde Bronze
Blade Pitch
13°
Blade Span
80 in
Bulb Type
LED
CFM
11399
Collection
Szeplo Patio
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
Yes
Fan Speeds
6
Glass Type
Etched Cased Opal
Green
Energy Star, Yes
Height
16-1/4 in
Indoor Outdoor
Outdoor
Lighting Direction
Down Lighting
Lumens
1600
Material
Aluminum
Number Of Blades
6
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
17

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday