Kichler Lighting Tallie 60W 2-Light Bath Light with Satin Etched White Glass

KK45450

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Antique Pewter/Mission Bronze/
  • Additional Shade Information: WHITE ORGANZA WITH BROWN TRIM , SATIN ETCHED WHITE
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Globe
Bulb Type
Incandescent
Collection
Tallie
Color Finish
Mission Bronze
Color Finish Category
Bronze Tones
Depth
6-1/2 in
Diameter
12-1/2 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
7-1/2 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
Style
Transitional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
60
Width
12-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday