Kichler Lighting Tallie 60W 9-Light Candelabra E-12 Incandescent Chandelier in Antique Pewter

KK43150AP

Manufacturer Part #: 43150AP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Antique Pewter/Mission Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: WHITE TRANSLUCENT ORGANZA , SATIN ETCHED WHITE

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Globe
Bulb Type
Incandescent
Collection
Tallie
Diameter
32 in
Dimmable
No
ETL Listed
Yes
Glass Type
Clear Polycarbonate
Height
28-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16
Lighting Direction
Up Lighting
Number Of Lights
9
Style
Transitional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
60
Width
32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday