Tangier™ 60W 1-Light Incandescent Outdoor Wall Sconce in Olde Bronze

Part #KK49841OZ  |  Item #7281607  |  Manufacturer Part #49841OZ

$ 149.99 EACH

Color/Finish:
Olde Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Tangier™

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Depth: 8-1/2 in

Diameter: 7-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 13-1/2 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Material: Aluminum

Number Of Lights: 1

Product Type: Fan Accessory

Sconce Type: Outdoor

Style: Lodge/Country/Rustic

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 7-1/2 in