9 in. 100 W 4-Light Medium Bracket in Polished Chrome
Telford 9 in. 100 W 4-Light Medium Bracket in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ships Via: UPS
- Additional Finishes': Chrome/Brushed Nickel/Olde Bronze/
- Utilizes 4 100 W (max) bulbs (not included)
- Additional Shade Information: ALABASTER SWIRL
- Safety Rated: CSA UL Listed Damp
- Glass Can be Installed Up or Down
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Telford
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 33-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 9 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Product Type:
- Fan Accessory
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 33-1/4 in