Kichler Lighting

Terra 52 in. 5-Blade Ceiling Fan in Brushed Nickel

Part #KK330247NI  |  Manufacturer Part #330247NI

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Burnished Antique Pewter/Brushed Nickel/Oil Brushed Bronze/Matte White/
  • Safety Rated: CSA UL Listed Dry
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 14MM , Blade Span 52

Documents

Specifications

ADA Compliant: No

AMP: 0.23, 0.60

Application: Residential

Blade Finish: Silver/Walnut

Blade Pitch: 14°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 4593

Collection: Terra

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 52 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 14 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Style: Transitional

Material: Steel

Number Of Blades: 5

RPM: 161

Style: Transitional

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 69

Width: 52 in