52 in. 5-Blade Ceiling Fan in Burnished Antique Pewter

You last purchased this on
 
Kichler Lighting

Terra 52 in. 5-Blade Ceiling Fan in Burnished Antique Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Terra 52 in. 5-Blade Ceiling Fan in Burnished Antique Pewter

  • Fast #
  • Part #KK330247BAP
  • Item #7063787
  • Manufacturer Part #330247BAP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burnished Antique Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Burnished Antique Pewter/Brushed Nickel/Oil Brushed Bronze/Matte White/
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 14MM , Blade Span 52
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.60, 0.23
Application:
Residential
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4593 ft3/min
Ceiling Fan Blade Finish:
Dark Cherry/Weathered White Walnut
Collection:
Terra
Color Finish Category:
Pewter Tones
Color Finish Name:
Burnished Antique Pewter
Diameter:
52 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
14 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Transitional
Material:
Steel
Number of Blades:
5
RPM:
161
Style:
Transitional
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
69 W
Width:
52 in