69W 5-Blade Ceiling Fan in Oil Brushed Bronze
Terra 69W 5-Blade Ceiling Fan in Oil Brushed Bronze
Frequently Purchased Together
Product Details
- Additional Finishes': Burnished Antique Pewter/Brushed Nickel/Oil Brushed Bronze/Matte White/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 14MM , Blade Span 52
Specifications
- ADA Compliant:
- No
- AMP:
- 0.60, 0.23
- Application:
- Residential
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4593 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Cherry
- Collection:
- Terra
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Brushed Bronze
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 161
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 69 W
- Width:
- 52 in