95W 3-Blade Ceiling Fan with 56 in. Blade Span in Brushed Stainless Steel

You last purchased this on
 
Kichler Lighting

Todo 95W 3-Blade Ceiling Fan with 56 in. Blade Span in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Todo 95W 3-Blade Ceiling Fan with 56 in. Blade Span in Brushed Stainless Steel

  • Fast #
  • Part #KK330025BSS
  • Item #7281467
  • Manufacturer Part #330025BSS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Brushed Stainless Steel/White/Satin Black/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Ships Via: UPS
  • Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 188MM X 20MM , Blade Span 56
  • Safety Rated: CSA UL Listed Dry
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.79, 0.37
Application:
Residential
Blade Pitch:
6.5°
Blade Span:
56 in
CEC Compliant:
For Sale in CA
CFM:
8666 ft3/min
Ceiling Fan Blade Finish:
Brushed Stainless Steel
Collection:
Todo
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Diameter:
56 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
4
Glass Type:
Clear Polycarbonate
Height:
15 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Transitional
Material:
Steel
Number of Blades:
3
RPM:
267
Style:
Transitional
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
95 W
Width:
56 in