Tournai 60W 4-Light Incandescent Outdoor Wall Sconce in Londonderry

Part #KK9359LD  |  Item #4133689  |  Manufacturer Part #9359LD

$ 1,109.99 EACH

Color/Finish:
Londonderry

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Londonderry/Legacy Bronze/Black/Textured Black/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Teardrop

Bulb Type: Incandescent

Collection: Tournai

Color Finish: Londonderry

Depth: 21 in

Diameter: 14 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 37-3/4 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Style: Traditional

Material: Aluminum

Number Of Lights: 4

Sconce Type: Outdoor

Style: Traditional

Type: Fan Acessory

Volts: 120V

Watts: 60

Width: 14 in