Kichler Lighting Tournai 7-3/4 in. 100W 1-Light Outdoor Wall Sconce with Clear Seeded Glass in Londonderry

KK9355LD

Color Finish

(Pricing is for Londonderry)

$187.01

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Finishes': Londonderry/Black/Textured Black/
  • Additional Shade Information: CLEAR SEEDED
  • Safety Rated: ETL_Wet
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Tournai
Color Finish
Londonderry
Depth
7-3/4 in
Diameter
6 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
10-1/2 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Aluminum
Number Of Lights
1
Power Source
Electric
Sconce Type
Outdoor
Style
Traditional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
100
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday