Townhouse 15-1/4 in. 100W 1-Light Medium Lantern in Black

Part #KK9789BK  |  Item #4135589  |  Manufacturer Part #9789BK

$ 87.99 EACH
(Pricing is for Black)

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/Tannery Bronze/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: CLEAR BEVELED

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Townhouse

Color Finish: Black

Color Finish Category: Blacks

Depth: 9 in

Diameter: 7-1/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 15-1/4 in

Indoor Outdoor: Outdoor

LED Light: No

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Aluminum

Number Of Lights: 1

Product Type: Fan Accessory

Sconce Type: Outdoor

Style: Traditional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 7-1/4 in