150W 120V Medium E-26 Incandescent Outdoor Post Lantern in Black

You last purchased this on
 
Kichler Lighting

Tremillo 150W 120V Medium E-26 Incandescent Outdoor Post Lantern in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Tremillo 150W 120V Medium E-26 Incandescent Outdoor Post Lantern in Black

  • Fast #
  • Part #KK49207BK
  • Item #4134525
  • Manufacturer Part #49207BK
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Black/
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Tremillo
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
8-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
20 in
Indoor Outdoor:
Outdoor
Length:
8-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Cast Aluminum
Number of Lights:
1
Power Source:
Electric
Product Type:
Fan Accessory
Style:
Contemporary
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
150 W
Width:
8-1/4 in