18W 1-Light Outdoor Wall Lantern in Black

You last purchased this on
 
Kichler Lighting

Tremillo 18W 1-Light Outdoor Wall Lantern in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Tremillo 18W 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #KK49202BKFL
  • Item #4111652
  • Manufacturer Part #49202BKFL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Black/
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS
  • Additional Shade Information: OPAL ETCHED
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Tremillo
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
2700
Depth:
9-3/4 in
Diameter:
8-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
17-1/4 in
Indoor Outdoor:
Outdoor
Light Bulb Base Type:
GU24
Light Bulb Style:
Coil
Light Bulb Type:
Fluorescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Cast Aluminum
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Contemporary
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
18 W
Width:
8-1/2 in