0 items

Kichler Lighting Trevor 60 in. 5-Blade Ceiling Fan with Light Kit in Oil Brushed Bronze

KK300156OBB

Color Finish

(Pricing is for Oil Brushed Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Blade Finish
Walnut
Blade Pitch
14°
Blade Span
60 in
Bulb Type
Halogen
Collection
Trevor
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Etched Opal
Height
15-67/100 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T3
Number Of Blades
5
Number Of Lights
4
Volts
120V
Watts
33

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday