Trinsic 90W 3-Light Bath Vanity Light in Polished Chrome

Part #KK45658CHLED  |  Item #7172305  |  Manufacturer Part #45658CHLED

$ 479.99 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/
  • Can be Mounted Vertically or Horizontally
  • Dimming Notes: This LED is compatible with most standard incandescent dimmers, LED dimmers, and electronic low voltage dimmers. For more information, go to Kichler.com\dimming.
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED WHITE

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Residential

Bulb Type: LED

Center Beam Candle Power: 2499

Collection: Trinsic

Color Finish: Chrome

Color Finish Category: Chromes

Color Rendering Index CRI : 90

Color Temperature: 3000

Depth: 3-1/2 in

Diameter: 32 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 4-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 3-1/2 in

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Lumens: 2499

Material: Steel

Number Of Hours: 40000

Number Of Lights: 3

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 38.5

Width: 32 in