LED Wall Sconce in Polished Chrome
Trinsic LED Wall Sconce in Polished Chrome
Frequently Purchased Together
Product Details
- Additional Finishes': Chrome/
- Safety Rated: ETL_Damp
- Ships Via: UPS
- Additional Shade Information: SATIN ETCHED WHITE
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Center Beam Candle Power:
- 400
- Collection:
- Trinsic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 3-1/2 in
- Diameter:
- 4-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 400
- Material:
- Steel
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Contemporary
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 4-1/2 in