0 items

Kichler Lighting Tubes 60W 4-Light Halogen Bath Light in Brushed Nickel

KK5968NI

Color Finish

(Pricing is for Brushed Nickel)

$304.16

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Bulb Type
Halogen
Collection
Tubes
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Opal Etched
Height
4-3/4 in
Installation Type
Wall Mount
Length
5-1/2 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
4
UL Listed
Yes
Watts
240
Width
28 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday