Kichler Lighting
Tulare™ 28 in. 60 W 3-Light Candelabra Bracket in Polished Chrome
Part #KK45038CH | Item #4085589 | Manufacturer Part #45038CH
Product Details
Specifications
Bulb Type: Incandescent
Collection: Tulare™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 6 in
Glass Type: Polished Clear with Etched Interior
Height: 5-3/4 in
Light Bulb Base Type: Candelabra E-12
Lighting Direction: Up Lighting
Number Of Lights: 3
Watts: 180
Width: 28 in