60W 2-Light Candelabra Incandescent Bath Light in Polished Chrome
Tulare™ 60W 2-Light Candelabra Incandescent Bath Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Tulare™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Glass Type:
- Clear Outside, Inside Etched
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 2
- Watts:
- 60 W
- Width:
- 18 in