Kichler Lighting

Vandalia 12 in. 1-Light Outdoor Wall Sconce in Textured Black

Part #KK49727BKT  |  Manufacturer Part #49727BKT

Color/Finish:
Textured Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Black/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Vandalia

Color Finish: Textured Black

Color Finish Category: Blacks

Depth: 9-3/4 in

Diameter: 9 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 12 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Aluminum

Number Of Lights: 1

Power Source: Electric

Sconce Type: Outdoor

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 9 in