Kichler Lighting

Versailles 60W 3-Light Candelabra E-12 Incandescent Chandelier in Antique Pewter

Part #KK43391AP  |  Manufacturer Part #43391AP

Color/Finish:
Antique Pewter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Antique Pewter/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: WHITE HARDBACK

Specifications

Bulb Style: Teardrop

Bulb Type: Incandescent

CSA Certified: No

Collection: Versailles

Color Finish: Antique Pewter

Color Finish Category: Pewter Tones

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White Hardback

Height: 23 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 3

Number of Tiers: 1

Style: Traditional

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 8.30

Width: 23 in