Vertical Louver LED Step Light in White

Part #KK12606WH  |  Item #4229638  |  Manufacturer Part #12606WH

$ 65.00 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Average life span is 40,000 hours
  • Ships Via: UPS
  • Additional Finishes': Architectural Bronze/Ivory/Brushed Nickel/White/
  • Safety Rated: ETL_Damp

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: LED

Center Beam Candle Power: 30

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 82

Color Temperature: 3000

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 2-3/4 in

Indoor Outdoor: Indoor

Length: 4-1/2 in

Lighting Style: Utility

Lumens: 30

Material: [Steel, Aluminum]

Number Of Hours: 40000

Number Of Lights: 1

Style: Utilitarian

Type: Fan Acessory

Volts: 120V

Watts: 60

Width: 1-1/2 in