Kichler Lighting Vertical Louver LED Step Light

KK12606

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Architectural Bronze/Ivory/Brushed Nickel/White/
  • Average life span is 40,000 hours
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Type
LED
Center Beam Candle Power
30
Color Finish
White
Color Finish Category
Whites
Color Rendering Index CRI
82
Color Temperature
3000
Diameter
1-1/2 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
2-3/4 in
Indoor Outdoor
Indoor
Length
4-1/2 in
Lighting Style
Utility
Lumens
30
Material
Aluminum, Steel
Number Of Hours
40000
Number Of Lights
1
Style
Utilitarian
Type
Fan Acessory
Volts
120V
Watts
60
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday