Kichler Lighting

Verve 18-1/4 in 72W 2-Light Fluorescent 4-Pin Flush Mount Ceiling Fixture in Brushed Nickel

Part #KK10879NI  |  Manufacturer Part #10879NI

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: CSA UL Listed Damp
  • Additional Shade Information: MATTE WHITE ACRYLIC

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Tubular

Bulb Type: Fluorescent

Collection: Verve

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 18-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 4-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 32-1/2 in

Light Bulb Base Type: 2G11

Light Bulb Shape Code: T5

Lighting Style: Contemporary

Material: Acrylic

Number Of Lights: 2

Style: Contemporary

Type: Fan Acessory

Volts: 120V

WaterSense Labeled: No

Watts: 36

Width: 18-1/4 in