Kichler Lighting
Walden 16W 2-Light LED Outdoor Wall Sconce in Architectural Bronze
Part #KK49551AZLED | Item #5153076 | Manufacturer Part #49551AZLED
Product Details
- Ships Via: UPS
- Additional Finishes': Architectural Bronze/Textured Black/
- Dimming Notes: This LED is compatible with most standard incandescent dimmers, LED dimmers, and electronic low voltage dimmers. For more information, go to Kichler.com\dimming.
- Safety Rated: ETL_Wet
- Additional Shade Information: CLEAR TEMPERED GLASS WITH INSIDE ETCH
Specifications
ADA Compliant: Yes
Application: Residential
Bulb Type: LED
Center Beam Candle Power: 880
Collection: Walden
Color Finish: Architectural Bronze
Color Finish Category: Bronze Tones
Color Rendering Index CRI : 90
Color Temperature: 3000
Depth: 3-3/4 in
Diameter: 5 in
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: No
Glass Type: Clear Polycarbonate
Height: 12 in
Indoor Outdoor: Outdoor
LED Light: Yes
Light Bulb Base Type: Integrated
Lighting Direction: Up/Down Lighting
Lighting Style: Contemporary
Lumens: 880
Material: Aluminum
Number Of Hours: 35000
Number Of Lights: 2
Product Type: Fan Accessory
Sconce Type: Outdoor
Style: Contemporary
Type: Fan Acessory
Volts: 120V
Watts: 16
Width: 5 in