32W 2-Light Integrated LED Outdoor Wall Sconce in Textured Black

You last purchased this on
 
Kichler Lighting

Walden 32W 2-Light Integrated LED Outdoor Wall Sconce in Textured Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Walden 32W 2-Light Integrated LED Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49551BKTLED
  • Item #5153072
  • Manufacturer Part #49551BKTLED
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Architectural Bronze/Textured Black/
  • Dimming Notes: This LED is compatible with most standard incandescent dimmers, LED dimmers, and electronic low voltage dimmers. For more information, go to Kichler.com\dimming.
  • Ships Via: UPS
  • Additional Shade Information: CLEAR TEMPERED GLASS WITH INSIDE ETCH
  • Safety Rated: ETL_Wet
  • Requires Certification

Specifications

ADA Compliant:
No
Center Beam Candle Power:
880
Collection:
Walden
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Color Rendering Index:
90
Color Temperature:
3000
Depth:
3-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Tempered, Etched Inner
Height:
12 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
LED Light:
Yes
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
880
Lumens per Watt:
99
Material:
Aluminum
Number Of Hours:
35000 h
Number of Lights:
2
Power Source:
Hardwired
Style:
Contemporary
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
32 W
Weight:
4.6 lb
Width:
5 in