0 items

Kichler Lighting Willowmore 100 W 1-Light A19 Wall Sconce in Brushed Nickel

KK5926NI

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Willowmore
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
Distressed Etched
Height
12 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Volts
120V
Watts
100
Width
6-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday