Kichler Lighting Wilton™ 18 in. 100 W 1-Light Medium Pendant in Carre Bronze

KK3489CZ

Color Finish

(Pricing is for Carre Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wilton™
Color Finish
Carre Bronze
Color Finish Category
Bronze Tones
Diameter
6-1/2 in
Energy Star Compliant
No
Glass Type
Antique Barley Glass
Height
18 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Classic
Number Of Lights
1
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday