60 W 6-Light Foyer in Carre Bronze

You last purchased this on
 
Kichler Lighting

Wilton™ 60 W 6-Light Foyer in Carre Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Wilton™ 60 W 6-Light Foyer in Carre Bronze

  • Fast #
  • Part #KK2471CZ
  • Item #3801616
  • Manufacturer Part #2471CZ
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Carre Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Wilton™
Color Finish Category:
Bronze Tones
Color Finish Name:
Carre Bronze
Height:
48-1/2 in
Light Bulb Base Type:
Candelabra E-12
Number of Lights:
6
Watts:
360 W
Width:
24-1/2 in