Wire Connector in Blue
Wire Connector in Blue
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Brown/
- Safety Rated: CSA UL Listed Wet
- Ships Via: UPS
- Additional Shade Information: NONE
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Outdoor
- Length:
- 2 in
- Material:
- Plastic
- Product Type:
- Landscape Accessory
- UL Listed:
- No
- Volts:
- 12V
- Width:
- 1 in