60W 3-Light Candelabra Base Incandescent Extension Pendant in Weathered Zinc
Wiscombe Park 60W 3-Light Candelabra Base Incandescent Extension Pendant in Weathered Zinc
Frequently Purchased Together
Product Details
- Additional Finishes': Weathered Zinc/Olde Bronze/
- Safety Rated: ETL_Wet
- Ships Via: UPS
- Additional Shade Information: CLEAR SEEDED
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Wiscombe Park
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Zinc
- Depth:
- 9-3/4 in
- Diameter:
- 7-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 21-3/4 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 3
- Product Type:
- Fan Accessory
- Style:
- Traditional
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 7-1/2 in