Kichler Lighting Wiscombe Park 60W 4-Light Post Mount Lantern

KK49506

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Weathered Zinc/Olde Bronze/
  • Additional Shade Information: CLEAR SEEDED
  • Safety Rated: ETL_Wet
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Teardrop
Bulb Type
Incandescent
Collection
Wiscombe Park
Color Finish
Weathered Zinc
Color Finish Category
Greys
Diameter
9 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
23-1/4 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional
Material
Aluminum
Number Of Lights
4
Style
Traditional
Type
Fan Acessory
Volts
120V
Watts
60
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday