Kichler Lighting Yuree Collection 6-Blade Ceiling Fan in Oil Brushed Bronze

KK310125OBB

Manufacturer Part #: 310125OBB

Color/Finish

(Pricing is for Oil Brushed Bronze)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Blade Finish
Oil Brushed Bronze
Blade Pitch
22°
Blade Span
48 in
Bulb Type
LED
CFM
3722
Collection
Yuree Collection
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
24 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Mini Candelabra E-11
Number Of Blades
6
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
75

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday