120V AC/DC Wire-in Smoke Alarm with 9V Battery
120V AC/DC Wire-in Smoke Alarm with 9V Battery
Frequently Purchased Together
Product Details
- Alarm memory flashes red LED indicating which unit was the initiating alarm in interconnected system
- Battery backup provides protection in case of power failure
- Tamper resist locking feature deters alarm theft
- Dust cover protects sensor from contaminates during construction reducing nuisance alarms
- Pre-stripped wiring harness with easy off cap does not require stripper tool
- Tinned strands increase conductivity and wire nut grip
- Provides a Hush™ feature to quickly silence nuisance alarms
- Interconnect able with up to 24 devices (of which 18 can be initiating) including smoke, CO and heat alarms
- Front battery pull tab allows battery activation without removing alarm from mounting bracket
Specifications
- ADA Compliant:
- No
- Battery Size:
- 9V
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Depth:
- 1-3/4 in
- Diameter:
- 5 in
- Height:
- 1-3/4 in
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Smoke Detector
- Temperature Range:
- 40 to 100 Deg F (4 to 38 Deg C)
- UL Listed:
- Yes
- Volts:
- 120VAC
- Weight:
- 0.5 lb