Kidde 120 V Smoke Detector with Battery Backup

K21006378

Manufacturer Part #: 21006378

Volts

120V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Battery backup, 9V alkaline
  • Ionization sensing technology
  • Rear load battery door
  • Hush® feature allows you to silence nuisance alarms
  • Alarm memory
  • Interconnect
  • UL listed

SPECIFICATIONS

ADA Compliant
No
Power Source
AC, Battery
Type
Smoke Detector
UL Listed
Yes
Volts
120V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday

 

Frequently Purchased Together

+
+
+