2.5 lb. Multi-purpose Home Fire Extinguisher

You last purchased this on
 
Kidde

2.5 lb. Multi-purpose Home Fire Extinguisher

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kidde

2.5 lb. Multi-purpose Home Fire Extinguisher

  • Fast #
  • Part #K466142MTL
  • Item #8155244
  • Manufacturer Part #466142MTL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • UL rated 1-A,10-B:C
  • U.S.C.G, DOT approved
  • Multipurpose dry chemical
  • 6 year limited warranty
  • Supplied with retention strap bracket
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
2.5 lb
Diameter:
3-1/4 in
Height:
14-1/5 in
Material:
Aluminum, Steel
Pressure - High:
100
UL Listed:
UL 1-A/UL 10-B:C