9V Electric Combination Smoke and Monoxide Detector in White

You last purchased this on
 
Kidde

9V Electric Combination Smoke and Monoxide Detector in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kidde

9V Electric Combination Smoke and Monoxide Detector in White

  • Fast #
  • Part #K21010071
  • Item #4869010
  • Manufacturer Part #21010071
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Photoelectric sensor
  • Never replace a battery
  • DC smoke/CO alarm with ten year sealed lithium battery
  • Hush feature allows you to silence nuisance alarms
  • End of life notification
  • Requires Certification

Specifications

ADA Compliant:
No
Average Life:
10 yr
Battery Application Type:
Smoke Alarms
Battery Type:
Lithium-ion
Color Finish Category:
Whites
Color Finish Name:
White
Decibel Rating (dB):
85 dB
Depth:
1-3/5 in
Diameter:
5-11/50 in
Height:
5-11/50 in
Length:
5-11/50 in
Material:
Plastic
Power Source:
Electric
Product Type:
Combination Smoke and Monoxide Detector
Smart Home Enabled:
Yes
Temperature Range:
40 to 100 Deg F
UL Listed:
Yes
Volts:
9V
Weight:
1 lb
Width:
5-11/50 in