5 in. Inter-Connectable Heat Alarm with Battery Backup
5 in. Inter-Connectable Heat Alarm with Battery Backup
Frequently Purchased Together
Product Details
- Interconnectable
- The alarm will sound if temperatures rise above 135° F
- Battery backup, 9V
- UL listed
Specifications
- Diameter:
- 5 in
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V