AA Battery Operated Combo Voice Alarm in White
This product has been replaced by
Manufacturer Part #21032249
AA Battery Operated Combo Voice Alarm in White
Package Quantity Info:
EA: 1 IP: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ionization sensor
- Voice notifications
- DC smoke CO alarm
- UL listed
- Voice alert for alarm and low battery
- Ten year alarm life
- UL Listed
- Battery Safeguard - battery door will not close unless batteries are installed properly
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Battery Size:
- AA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Depth:
- 1-4/5 in
- Diameter:
- 5-3/5 in
- Light Bulb Type:
- LED
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Combination Smoke and Monoxide Detector
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 100 Deg F (4 to 38 Deg C)
- UL Listed:
- UL 217/UL 2034
- Weight:
- 13 oz