3V Lithium Battery Operated Ionization Power Smoke Alarm
3V Lithium Battery Operated Ionization Power Smoke Alarm
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 756-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- No battery replacement required over the 10 year life of the alarm
- Eliminates worry about battery removal or unauthorized deactivation of alarm
- Sealed-in lithium battery - sealed-in lithium power supply
- End of life warning - alarm chirps every 40-45 seconds indicating the alarm is in need of replacement
- Test/reset button - tests unit’s circuit operation and resets memory after an alarm condition occurs
- Alarm memory - rapidly flashing led alerts user if the alarm has sounded since the last time the test/reset button was used
- Self activation - alarm automatically activates when attached to the mounting bracket
- LED - a flashing red indicator light with four modes of operation: standby, alarm mode, hush mode, and memory set
- Tamper resist - (when activated upon installation) effective in preventing someone from removing the unit from the mounting bracket
Specifications
- ADA Compliant:
- No
- Battery Size:
- 3V
- Battery Type:
- Lithium
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Depth:
- 1-11/20 in
- Diameter:
- 5-3/5 in
- Power Source:
- Battery
- Product Type:
- Lithium Battery Power Smoke Alarm
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- Yes
- Volts:
- 9V
- Weight:
- 1 lb