5-1/2 in. 120V 45 mAH Hardwired Intelligent Ionization Smoke and Carbon Monoxide Alarm with Lithium Battery Backup in White
This product has been replaced by
Manufacturer Part #21027536
5-1/2 in. 120V 45 mAH Hardwired Intelligent Ionization Smoke and Carbon Monoxide Alarm with Lithium Battery Backup in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 756-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ionization smoke sensor
- Voice warning system
- Sealed-in li-ion battery backup lasts 10 years
- Green LED - Illuminates to indicate the unit is receiving AC power. Flashes once every 60 seconds to indicate battery only mode. Flashes once per second during alarm to indicate initiating alarm. Flashes once every 16 seconds to indicate smoke or CO previously detected. Flashes every 2 seconds while the alarm is in HUSH mode
- UL listed
- Hush feature - Temporarily silences nuisance alarms for approximately 9 minutes and will not allow hush mode unless the unit is in alarm mode
- Peak level memory tells if detected CO since last reset
- Smart interconnect technology
- Red LED - when a dangerous level of smoke or carbon monoxide is detected the red LED will flash. If the unit malfunctions, the red LED will flash and the unit will chirp every 30 seconds
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Battery Size:
- 45 mAh
- Battery Type:
- Lithium
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Depth:
- 1-3/4 in
- Diameter:
- 5-1/2 in
- Power Source:
- AC, Battery
- Product Type:
- Smoke and Carbon Monoxide Alarm
- Temperature Range:
- 40 to 100 Deg F (4.4 to 37.8 Deg C)
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 1 lb