Carbon Monoxide Alarm with Battery Back-Up in White
Night Hawk Co Carbon Monoxide Alarm with Battery Back-Up in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electrochemical sensor
- Basic CO protection
- DC operation
- Ten year alarm life
- UL listed
- Slide-out battery door cover
- Low battery signal
Specifications
- Collection:
- Night Hawk Co
- Color Finish Name:
- White
- Height:
- 5 in
- Power Source:
- Battery
- UL Listed:
- Yes
- Volts:
- 9V
- Width:
- 3 in