Plug-In Carbon Monoxide Alarm in White

This product has been replaced by

Kidde White Air Conditioner Plug-In with Battery Backup
Kidde 120V Air Conditioner Plug-In with Battery Backup
Manufacturer Part #21025759
You last purchased this on
 
Kidde

Night Hawk Co Plug-In Carbon Monoxide Alarm in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kidde White Air Conditioner Plug-In with Battery Backup
Kidde 120V Air Conditioner Plug-In with Battery Backup
Manufacturer Part #21025759
Kidde

Night Hawk Co Plug-In Carbon Monoxide Alarm in White

  • Fast #
  • Part #K21007308
  • Item #4473727
  • Manufacturer Part #21007308
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replaced by 9000263;21025759
  • AC/DC plug-in
  • Requires Certification

Specifications

Collection:
Night Hawk Co
Color Finish Name:
White
Height:
14-3/10 in
Power Source:
Battery, Electric
UL Listed:
Yes
Volts:
9V
Width:
7-3/5 in