Plug-In Carbon Monoxide Alarm with Digital Display in White
Plug-In Carbon Monoxide Alarm with Digital Display in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Digital display
- Tamper-resistant
- AC/DC plug-in
- UL listed
- Peak level
Specifications
- Color Finish Name:
- White
- Height:
- 14-3/10 in
- Power Source:
- Battery, Electric
- UL Listed:
- Yes
- Volts:
- 9V
- Width:
- 7-3/5 in